Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D2020R-BV
Description
D2020R-BV DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG-FV
Part # D2020R-BV
BDI # 126366
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D2015R-BV
Description
D2015R-BV DC MOTOR ; 15HP 1750RPM DC 2113ATZ DPG-FV
Part # D2015R-BV
BDI # 126363
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face