35P432Z164G6
Description
35P432Z164G6 DC MOTOR ; 1.5HP 1750RPM DC 143TC 3536P TEFC F1 N
Part # 35P432Z164G6
BDI # 20147226
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
VECP3583T-4
Description
VECP3583T-4 SEVERE DUTY MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143TC 0524M TEFC
Part # VECP3583T-4
BDI # 130803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
CEM3583T
Description
CEM3583T GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 143TC 0520M TEFC
Part # CEM3583T
BDI # 125782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3583T-5
Description
CEM3583T-5 GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 143TC 0520M TEFC
Part # CEM3583T-5
BDI # 125783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83583T-4
Description
CECP83583T-4 SEVERE DUTY MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143 TC 0524M TEFC
Part # CECP83583T-4
BDI # 125701
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted