EBNM3554T-D
Description
EBNM3554T-D GENERAL PURPOSE AC MOTOR ; 1.5HP 1755RPM 3PH 60HZ 145TY 3534M TENV
Part # EBNM3554T-D
BDI # 21433199
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
EBNM3546T-D
Description
EBNM3546T-D GENERAL PURPOSE AC MOTOR ; 1HP 1745RPM 3PH 60HZ 145TY 3524M TENV F3
Part # EBNM3546T-D
BDI # 21433198
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.02
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted