VHECP4110T
Description
VHECP4110T SOLID SHAFT PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324HP 1254M TEFC F
Part # VHECP4110T
BDI # 130740
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base