Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
2.032
Face Width - Inch:
0.08
Pitch:
48 DP
Other Features:
Minimum Bore 1/8 | Optional Coniflex Tooth Form
Global Part Number GPN:
665621
Pressure Angle:
20 Degree
HL158Y-P
Description
HL158Y-P BEVEL GEAR ; 1-1/8" BORE 3" PITCH DIA 6 DP
Part # HL158Y-P
BDI # 161982
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
26.924
Face Width - Inch:
1.06
Pitch:
6 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665748
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665765
Pressure Angle:
20 Degree
G485Y-P
Description
G485Y-P BEVEL GEAR ; 24" P 18T 20DEG PA 3/4" PITCH DIA
Part # G485Y-P
BDI # 162055
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
6.096
Face Width - Inch:
0.24
Pitch:
24 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/16
Global Part Number GPN:
665627
Pressure Angle:
20 Degree
PA45312Y-P
Description
PA45312Y-P BEVEL GEAR ; 1-1/2" PITCH DIA 12 DP
Part # PA45312Y-P
BDI # 162305
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Global Part Number GPN:
665799
Pressure Angle:
20 Degree