VTR075-016-0-RM075-19
Description
VTR075-016-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # VTR075-016-0-RM075-19
BDI # 847621
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
UT018-016-0-RM180-107
Description
UT018-016-0-RM180-107 PLANETARY GEARHEAD ; POR NON RETURNABLE
Part # UT018-016-0-RM180-107
BDI # 850417
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.48
UT018-016-0-RM180-107
Description
UT018-016-0-RM180-107 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT018-016-0-RM180-107
BDI # 850416
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.48
UT075-016-0-RM075-25
Description
UT075-016-0-RM075-25 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT075-016-0-RM075-25
BDI # 850377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
2.953
UT018-016-0-RM180-92
Description
UT018-016-0-RM180-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT018-016-0-RM180-92
BDI # 850421
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.165