15LF075X5/8
Description
15LF075X5/8 TIMING PULLEY ; 5/8" BORE 3/4" WD 3/8" PIT L
Part # 1054626
BDI # 324866
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
31.75
H6015X 1 1/4
Description
H6015X 1 1/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1129295
BDI # 324415
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With Set Screw
Global Part Number GPN:
7386
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H5015X 1 3/16
Description
H5015X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1128826
BDI # 324222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Global Part Number GPN:
7339
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
H6015X7/8
Description
H6015X7/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1882091
BDI # 324424
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With Set Screw
Global Part Number GPN:
7886
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore