Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
YSM8F24X 1 1/4
Description
YSM8F24X 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229541
BDI # 321297
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
H6024X 1 3/16
Description
H6024X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1882869
BDI # 324511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With Set Screw
Global Part Number GPN:
7961
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
YSM4F24X 1 3/4
Description
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229608
BDI # 321275
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4