H80Q15
Description
H80Q15 ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR Q BUSHING
Part # 1178268
BDI # 312377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
10306
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
200S15
Description
200S15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 3358132
BDI # 312225
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Split Taper Bushing
Global Part Number GPN:
10938
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed
H140R15
Description
H140R15 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178888
BDI # 312331
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Split Taper Bushing
Global Part Number GPN:
10368
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
41H15
Description
41H15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1169457
BDI # 323835
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Split Taper Bushing
Global Part Number GPN:
9746
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
D50P15
Description
D50P15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174325
BDI # 328772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
9985
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed