Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 4 | Minimum Bore 7/8
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
203.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
203.2