LR-5308-2RS
Description
LR-5308-2RS YOKE TRACK ROLLER ; ROW SEALED CROWNED OD
Part # LR-5308-2RS
BDI # 201502
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
40
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Rolling Element:
Ball Bearing - Double Row
NNTR-65-2RS
Description
NNTR-65-2RS YOKE TRACK ROLLER ; CROWNED OD SEALED
Part # NNTR-65-2RS
BDI # 205770
Features
Roller Width - Inch:
2.874
Roller Width - Millimeter:
73
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
160
Roller Diameter - Inch:
6.299
Other Features:
Full Complement | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CRSB-20
Description
CRSB-20 NEEDLE BEARING ; STUD1-1/4" ROLLER DIA FLAT SURFACE
Part # CRSB-20
BDI # 198413
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
CRSBCE-48
Description
CRSBCE-48 TRACK ROLLER CAM FOLLOWER ; ECCENTRIC STUD SEALED
Part # CRSBCE-48
BDI # 198465
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Roller Width - Millimeter:
11
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63