R1 X 1-3/16-KW
Description
R1 X 1-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-3/16" BORE
Part # 471724
BDI # 21832487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 48MM-KW
Description
R1 X 48MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 48MM BORE
Part # 471775
BDI # 21832509
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 3-1/4-KW
Description
R1 X 3-1/4-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-1/4" BORE
Part # 471758
BDI # 21832299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Bushing Series:
R1
R1 X 2-5/16-KW
Description
R1 X 2-5/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 2-5/16" BORE
Part # 471743
BDI # 21832501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 2-13/16-KW
Description
R1 X 2-13/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 2-13/16" BORE
Part # 471751
BDI # 21832499
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1