B X 1-3/8 KW 3/8-KW
Description
B X 1-3/8 KW 3/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-3/8" BORE
Part # 471600
BDI # 21832331
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 15/16-KW
Description
B X 15/16-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 15/16" BORE
Part # 471592
BDI # 21832341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 9/16-KW
Description
B X 9/16-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 9/16" BORE
Part # 471586
BDI # 21832347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
14.3
Bore - Inch:
0.563
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
32
Bore - Inch:
1.26
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 2-1/16-KW
Description
B X 2-1/16-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 2-1/16" BORE
Part # 471611
BDI # 21832343
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Bushing Series:
B