Features
Enclosure:
2 Metal Shields
Material - Ball:
Stainless Steel
Outer Race Width - Millimeter:
4.978
Other Features:
Single Row | Deep Groove | C2 Clearance
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
SFR3ZZA3K25AF2
Description
SFR3ZZA3K25AF2 BALL BEARING ; 3/16" BORE 1/2" OD 0.196" WD SR
Part # SFR3ZZA3K25AF2
BDI # 21469014
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Single Row | Deep Groove
Flange Outside Diameter - Millimeter:
14.351
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
SFR144ZZA3MC3AF2
Description
SFR144ZZA3MC3AF2 BALL BEARING ; 1/8" BORE 1/4" OD 7/64" WD SR 2 MTL SHL
Part # SFR144ZZA3MC3AF2
BDI # 21531193
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.769
Other Features:
Single Row | Deep Groove | C3 Clearance
Flange Outside Diameter - Millimeter:
7.518
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)