22217CAC3W33
Description
22217CAC3W33 SPHERICAL ROLLER BRG ; POR 3.3465"X 5.9055"X 1.4173"
Part # 22217CAC3W33
BDI # 426582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215CAKC3W33
Description
22215CAKC3W33 SPHERICAL ROLLER BRG ; POR 2.9528"X5.1181"X 1.2205"
Part # 22215CAKC3W33
BDI # 426579
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22314CAC3W33
Description
22314CAC3W33 SPHERICAL ROLLER BRG ; POR 2.7559"X5.9055"X 2.0079"
Part # 22314CAC3W33
BDI # 426618
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215CAC3W33
Description
22215CAC3W33 SPHERICAL ROLLER BRG ; POR 2.9528"X5.1181"X 1.2205"
Part # 22215CAC3W33
BDI # 426578
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22312CAC3W33
Description
HYA.22312CAC3W33 SPHERICAL ROLLER BRG ; 2.3622"X5.1181"X1.811"
Part # 22312CAC3W33
BDI # 426614
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing