Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NA 4976

COMPARE

NA 4976

Description
NA 4976 NEEDLE ROLLER BEARING ; 380MM ID X 520MM OD X 140MM W MACHINED

IKO

Part # NA 4976

BDI # 23285068

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4030000N Static Load Rating; 1540000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4980

COMPARE

NA 4980

Description
NA 4980 NEEDLE ROLLER BEARING ; 400MM ID X 540MM OD X 140MM W MACHINED

IKO

Part # NA 4980

BDI # 23285070

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4270000N Static Load Rating; 1590000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY