CRE 16 VUU
Description
CRE 16 VUU CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST
Part # CRE 16 VUU
BDI # 23283220
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CRE 16 VBUUR
Description
CRE 16 VBUUR CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST
Part # CRE 16 VBUUR
BDI # 23283218
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Carbon Steel
CRE 16 V
Description
CRE 16 V CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST
Part # CRE 16 V
BDI # 23283216
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CRE 16 UUR
Description
CRE 16 UUR CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST
Part # CRE 16 UUR
BDI # 23283214
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 16 UU
Description
CRE 16 UU CAM FOLLOWER ; 7/16" STUD X 1" OD X 5/8" W ECC CST
Part # CRE 16 UU
BDI # 23283212
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Screwdriver Slot | Carbon Steel