CF-SFU-12-B
Description
CF-SFU-12-B CAM FOLLOWER BEARING ; 30MM OD X 12MM BORE X 14MM W
Part # CF-SFU-12-B
BDI # 21568896
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CFSFU-12
Description
CF SFU 12 CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W CST
Part # CFSFU-12
BDI # 514157
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238167