SL1818/670-E-TB-BR-CN/3L
Description
SL1818/670-E-TB-BR-CN/3L CYL RLR BRG ; NON-RETURNABLE
Part # SL1818/670-E-BR-CN/3L
BDI # 19265283
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/670-E-BR
Description
SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL1818/670-E-BR
BDI # 24861986
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1828/750-A-BR-CN/3L
Description
SL1828/750-A-BR-CN/3L CYL RLR BRNG ; POR NON RETURNABLE
Part # SL1828/750-A-BR-CN/3L
BDI # 24862038
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1829/670-TB-N1-BR-SP5-CN/3M
Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1829/670-TB-N1-BR-SP5-CN/3M
BDI # 24862058
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1828/750-A-N1-BR-SP5-CN/3L-IT
Description
SL1828/750-A-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1828/750-A-N1-BR-SP5-CN/3L-IT
BDI # 24862040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No