Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449605
Number of Rows of Rollers:
Double Row
SL04150-D-PP
Description
SL04150-D-PP CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 150MM X 210MM X 80MM
Part # SL04150-D-PP
BDI # 1177712
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449603
Number of Rows of Rollers:
Double Row
RNA4832-XL
Description
RNA4832-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE
Part # RNA4832-XL
BDI # 1177080
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591497
Self Aligning:
No
AS160200
Description
AS160200 THRUST WASHER ; 160MM BORE 1 200MM OD 1MM HGT
Part # AS160200
BDI # 1172363
Features
Height - Millimeter:
1
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.039
Bore 2 - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No