Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60BS29H 1-7/16 KWSS
Description
60BS29H 1-7/16 KWSS RLR CHAIN SPROCKET ; 60 29 TEETH 1 ROW HT
Part # 60BS29H 1-7/16 KWSS
BDI # 20643997
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
60BS29H 1-5/8
Description
60BS29H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 29 TEETH 1 -5/8 BORE
Part # 60BS29H 1-5/8
BDI # 20643995
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
60BS29H 1-1/4
Description
60BS29H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 29 TEETH 1 -1/4 BORE
Part # 60BS29H 1-1/4
BDI # 20643987
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
60B29H
Description
60B29H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 29 TEETH PILOT BORE
Part # 60B29H
BDI # 20644005
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore