E60B13H
Description
E60B13H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 13 TEETH PILOT BORE
Part # E60B13H
BDI # 20644493
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore