Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
40B35H
Description
40B35H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH PILOT BORE
Part # 40B35H
BDI # 20641799
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
D50B35H
Description
D50B35H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 35 TEETH PILOT BORE
Part # D50B35H
BDI # 20643269
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
D60B35H
Description
D60B35H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 35 TEETH PILOT BORE
Part # D60B35H
BDI # 20644473
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore