KD120CPO
Description
KD120CP0 RADIAL CONTACT BALL BRG ; NON RETURNABLE 12" IDX13" OD
Part # KDN.KD120CP0
BDI # 21439655
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF100CP0
Description
KF100CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 10" IDX11.5" OD STL OPEN
Part # KDN.KF100CP0
BDI # 22924795
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KF100XP0
Description
KF100XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 10" IDX11.5" OD STL OPEN
Part # KDN.KF100XP0
BDI # 22924799
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG120CP0
Description
KG120CP0 RADIAL CONTACT BALL BRG ; 12" IDX14" OD
Part # KDN.KG120CP0
BDI # 21439934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD100XPO
Description
KD100XP0 FOUR POINT CONTACT BALL BRG ; 10" ID 279.40MM OD
Part # KDN.KD100XP0
BDI # 20439103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)