Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
170035.00

COMPARE

170035.00

Description
170035.00 ; POR 25HP 3450 230/460 TEFC

LEESON

Part # 17003500

BDI # 17098861

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3555/2955
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM20081

COMPARE

LM20081

Description
LM20081 ; POR 30 HP 3600 575 ODP 284TS

LEESON

Part # LM20081

BDI # 558453

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY