21224Z
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 10434406
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
A22196
Description
A22196 SPHERICAL ROLLER BEARING ; 49MM BOREX90MM ODX38MM WID SHAFT MOUNT
Part # 10420725
BDI # 580799
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21224
Description
21224 PILLOW BLOCK BABB SLEEVE BEARING ; 1-1/2" SHAFT DIA
Part # 10407196
BDI # 582464
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
A22137
Description
A22137 SPHERICAL ROLLER BEARING ; 35MM BOREX72MM ODX33MM WID SHAFT MOUNT
Part # 10431109
BDI # 581555
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing