10A32
Description
10A32 ROLLER CHAIN SPROCKET ; 10B/5/8" PITCH 32T A PLATE
Part # 10A32
BDI # 613845
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type
Global Part Number GPN:
570549
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type
Global Part Number GPN:
570100
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
10BTB32
Description
10BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB32
BDI # 613901
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569685
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed