E60B11H
Description
E60B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B11H
BDI # 608618
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Triplex Type
Global Part Number GPN:
30851
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
E60B11H X 1-1/4
Description
E60B11H X 1-1/4 CHAIN SPROCKET ; TRIPLE STEAND #60
Part # E60B11H X 1-1/4
BDI # 24328859
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore