10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
10B40 45MM STD KWY 2SS
Description
10B40 45MM STD KWY 2SS SPROCKET ; 45MM BORE 40 TEETH STEEL
Part # 10B40 45MM STD KWY 2SS
BDI # 21535930
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
Simplex Type
Global Part Number GPN:
570733
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore