5 B 300 Q
Description
5 B 300 Q V-BELT SHEAVE ; 5GR B 30" PD BORED FOR Q1 BUSHING
Part # 5 B 300 Q
BDI # 21976344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 B 34 P
Description
5 B 34 P V-BELT SHEAVE ; 5GR B 3.4" PD BORED FOR P1 BUSHING
Part # 5 B 34 P
BDI # 21976348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5 B 38 P
Description
5 B 38 P V-BELT SHEAVE ; 5GR B 3.8" PD BORED FOR P1 BUSHING
Part # 5 B 38 P
BDI # 21976352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
3 B 34 P
Description
3 B 34 P V-BELT SHEAVE ; 3GR B 3.4" PD BORED FOR P1 BUSHING
Part # 3 B 34 P
BDI # 21977902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
6 B 90 R
Description
6 B 90 R V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 90 R
BDI # 21981899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6