Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
Split Taper Bushing
Global Part Number GPN:
571820
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Bushed
8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Part # 8MX41S21-2012
BDI # 21977232
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1
Face Width - Inch:
0.039
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
571691
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
Split Taper Bushing
Global Part Number GPN:
571616
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Bushed
8MX41S12-2012
Description
8MX41S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 12MMW BORED 2012 BUSH
Part # 8MX41S12-2012
BDI # 21977230
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
0.65
Face Width - Inch:
0.026
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed