Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577716
Pitch Diameter - Millimeter:
320.86
D08CTB72
Description
D08CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB72
BDI # 607231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569750
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
12BTB72
Description
12BTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB72
BDI # 614855
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569708
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Bushed
72H200 SF
Description
72H200 SF SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 72H200 SF
BDI # 623997
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573838
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
571628
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed