3B136SK
Description
3B136SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 3B136SK
BDI # 651173
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583944
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2B110SK
Description
2B110SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2B110SK
BDI # 650414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582841
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B136SK
Description
2B136SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2B136SK
BDI # 650419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582918
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3B110SK
Description
3B110SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 3B110SK
BDI # 651168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583942
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
1B154SK
Description
1B154SK V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 1B154SK
BDI # 649386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582984
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1