60H100QD
Description
60H100QD TIMING BELT PULLEY ; 1/2" P 60T 1" WIDE BORED FOR QD BUSHING
Part # 60H100QD
BDI # 642030
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574181
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed