NA2025
Description
NA2025 NEEDLE ROLLER BEARING ; 25MM ID 47MM OD 22MM WD W/ INNER RING
Part # NA2025
BDI # 1476659
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
No
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning:
No
Features
Height - Millimeter:
24
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.945
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
No
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
No
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
No
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning:
No