Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NUKR140

COMPARE

NUKR140

Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA

NTN

Part # NUKR140

BDI # 1227369

Features

Roller Width - Inch: 2.244
Thread Size: M48 X 1.5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 140
Roller Diameter - Inch: 5.512
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY