23218EMW33C3
Description
23218EMW33C3 SPHERICAL ROLLER BEARING ; 90MMX160MMX52.4MM
Part # 23218EMW33C3
BDI # 1200221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M5218EHV
Description
M5218EHV BEARING OUTER RING ; 160MM ODX52.388MM W
Part # M5218EHV
BDI # 17147976
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452509
Number of Rows of Rollers:
Single Row
22314EAW33C3
Description
22314EAW33C3 SPHERICAL ROLLER BEARING ; 70MMX150MMX51MM RND BORE
Part # 22314EAW33C3
BDI # 1198927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314EAW33
Description
22314EAW33 SPHERICAL ROLLER BEARING ; 70MMX150MMX51MM RND BORE
Part # 22314EAW33
BDI # 1198925
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ2318C3
Description
NJ2318C3 CYLINDRICAL ROLLER BEARING ; 90MMX190MMX64MM
Part # NJ2318C3
BDI # 1225367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No