RBC 2 1/2
Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH
Part # RBC21/2
BDI # 795026
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Center Thrust Ring | Contact Lip Seals
CH 52 L
Description
CH 52 L CAM FOLLOWER BEARING ; 1-5/8" CROWNED SLOTTED HEAD/SEALED
Part # CH52L
BDI # 794667
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
CH 56 L
Description
CH 56 L CAM FOLLOWER BEARING ; 1-3/4" CROWNED SLOTTED HEAD/SEALED
Part # CH56L
BDI # 794669
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot
CH 52 LW
Description
CH 52 LW CAM FOLLOWER BEARING ; 1-5/8" CROWNED SOCKET HEAD/SEALED
Part # CH52LW
BDI # 794668
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
H 56
Description
H 56 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" SLOTTED HEAD
Part # H56
BDI # 794995
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot