NUP 208 EM
Description
NUP 208 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 208 EM
BDI # 1485688
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
1206 KC3
Description
1206 KC3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1206 KC3
BDI # 24010298
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
22206 C W33
Description
22206 C W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22206 C W33
BDI # 1402460
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
UM-1309-B
Description
UM-1309-B RADIAL ROLLER BEARING ; NON-RETURNABLE
Part # UM-1309-B
BDI # 348543
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings
Global Part Number GPN:
454746
Number of Rows of Rollers:
Single Row
22224 MB KC3 W33
Description
22224 MB KC3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 22224 MB KC3 W33
BDI # 346328
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing