U-1317-B
Description
U-1317-B RADIAL ROLLER BEARING ; 85MM BORE 180MM OD 41 WID RBEC 1
Part # U1317B
BDI # 347525
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454703
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454565
Number of Rows of Rollers:
Single Row
E-213-33-60
Description
E-213-33-60 RAD JOURNAL ROLLER BEARING ; 65MM BORE 79.375MM OD 2.063IN WD
Part # E21333
BDI # 346209
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.125
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Journal Roller
Global Part Number GPN:
454430
Number of Rows of Rollers:
Single Row