PHS 20B-2A50
Description
PHS 20B-2A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2A50
BDI # 1286640
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Rough Bore