PHS 35-2TB70
Description
PHS 35-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB70
BDI # 1287507
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed