PHS 80-1A50
Description
PHS 80-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A50
BDI # 1288462
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore