PHS 50-1AH19
Description
PHS 50-1AH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1AH19
BDI # 1292071
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
PHS 10B-1AH19
Description
PHS 10B-1AH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1AH19
BDI # 24759355
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
PHS 16B-2TBH19
Description
PHS 16B-2TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TBH19
BDI # 1286528
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed