PHS 08B-1A44
Description
PHS 08B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A44
BDI # 1285011
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
PHS 100-1A44
Description
PHS 100-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A44
BDI # 1288695
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
445.084
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
PHS 12B-1A44
Description
PHS 12B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A44
BDI # 1285867
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.03
Mounting Method:
Rough Bore
PHS 80-1A44
Description
PHS 80-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A44
BDI # 1288456
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore