Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 06B-1BH45
Description
PHS 06B-1BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH45
BDI # 1284680
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
PHS 06B-1BH46
Description
PHS 06B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH46
BDI # 1284682
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore