PHP 48L075TB
Description
PHP 48L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48L075TB
BDI # 1289056
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed
PHP 48L100TB
Description
PHP 48L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48L100TB
BDI # 1289122
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed
PHP 48L050TB
Description
PHP 48L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48L050TB
BDI # 1288990
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed