Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
6.35
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore D 57 Hardness | High Pressure | Minimum Bending Radius 10 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
2.5
Color:
Clear
Product Name:
Tubing
TIUB01C-100U0245
Description
TIUB01C-100U0245 ; TIU POLYURETHANE TUBING
Part # TIUB01C-100U0245
BDI # 18612375
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.032
Color:
Clear
Product Name:
Tubing
TIUB01C-100U0237
Description
TIUB01C-100U0237 ; TIU POLYURETHANE TUBING
Part # TIUB01C-100U0237
BDI # 18612367
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.032
Color:
Clear
Product Name:
Tubing