Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore D 56 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.572
Color:
Yellow
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Coil Type | Shore A 95 Hardness | Coil Diameter 31 MM | Maximum Operating Length 3944 MM
Typical Use:
Pneumatic | Robotic
Inside Diameter - Millimeter:
5
Color:
Yellow
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 89 Hardness | Minimum Bending Radius 8 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
2.5
Color:
Yellow
Product Name:
Tubing
TCU0604Y-1-90-X6
Description
TCU0604Y-1-90-X6 ; TCU COIL TUBING 5/PACK
Part # TCU0604Y-1-90-X6
BDI # 18612261
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 3062 MM
Typical Use:
Pneumatic | Robotic
Inside Diameter - Millimeter:
4
Color:
Yellow
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Yellow
Product Name:
Tubing