230/950KYMBW507C08
Description
230/950KYMBW507C08 SPHERICAL RLR BRG ; NON RETURNABLE
Part # 230/950KYMBW507C08
BDI # 1318062
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
240/800YMDW507C08C2
Description
240/800YMDW507C08C2 SPHERICAL RLR BRG ; NON RETURNABLE 900MM OD
Part # 240/800YMDW507C08C2
BDI # 24619296
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing